Order Entry
Belgium
ContactUsLinkComponent
Built-in syringe guide
Built-in syringe guide
Catalog # HAMI86207
Supplier:  HAMILTON BONADUZ
undefined
Built-in syringe guide
Catalog # HAMI86207
Supplier:  HAMILTON BONADUZ

Specifications

  • Ext.Ø:
    0,71 mm
  • Gauge:
    22
  • Type:
    7101 KHWG
  • Type of tip:
    3
  • Volume:
    1 µl
  • Length:
    70 mm
  • Pk:
    1

Specifications

About this item

The syringe guide comes with a syringe installed from the factory. This eliminates the assembly step which can lead to damage of the smaller volume syringes. This is especially critical for 7000 series syringes which have extremely small plunger wires.