Order Entry
Belgium
ContactUsLinkComponent
 
pH combination electrode, Eutech
Catalog # EUTEECFE7352801B
Supplier:  EUTECH
pH combination electrode, Eutech
Catalog # EUTEECFE7352801B
Supplier:  EUTECH

Specifications

  • Connection:
    BNC and phono plug, 1 m cable
  • Ø×L:
    12×115 mm
  • For:
    General purposes
  • Type:
    3-in-1 pH/temperature combination electrode
  • Description:
    3-in-1 pH/temperature combination electrode, single junction, sealed
  • Material:
    Epoxy
  • Seq:
    03
  • Diaphr.:
    Porous HDPE pin
  • Pk:
    1
  • Temp.:
    0...+80 °C
  • pH:
    0 - 13

Specifications

About this item

General purpose "3-in-1" pH/temperature combination electrode for use with CyberScan models (pH 10 / pH 100 / pH 200 / pH 500 / pH 1000 / pH 2000).