Order Entry
Belgium
ContactUsLinkComponent
Microplate readers, multi-mode, SpectraMax® M series
Microplate readers, multi-mode, SpectraMax® M series
Supplier:  Molecular Devices
Certificates
undefined
Microplate readers, multi-mode, SpectraMax® M series
Supplier:  Molecular Devices

Specifications

  • Catalog No:
  • MLDVM4
  • MLDVM5
  • MLDVM5E
  • MLDVM2
  • MLDVM2E
  • 736-0910
  • Model:
  • SpectraMax® M4
  • SpectraMax® M5
  • SpectraMax® M5E
  • SpectraMax® M2
  • SpectraMax® M2E
  • SpectraMax® M3
  • Light source:
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Detector:
  • 2 photomultiplier tubes
  • 2 photomultiplier tubes
  • 2 photomultiplier tubes
  • Photomultiplier
  • Photomultiplier
  • 2 photomultiplier tubes
  • Wavelength range:
  • 200 - 1000 nm
  • 200 - 1000 nm
  • 200 - 1000 nm
  • 200 - 1000 nm
  • 200 - 1000 nm
  • 200 - 1000 nm
  • Wavelength selection:
  • 1,0 nm increments
  • 1,0 nm increments
  • 1,0 nm increments
  • 1,0 nm increments
  • 1,0 nm increments
  • 1,0 nm increments
  • Wavelength accuracy:
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • Wavelength bandwidth:
  • ≤4,0 nm
  • ≤4,0 nm
  • ≤4,0 nm
  • ≤4,0 nm
  • ≤4,0 nm
  • ≤4,0 nm
  • Wavelength repeatability:
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • Incubation range:
  • 2 °C above ambient to 60 °C
  • 2 - 4 °C above ambient to 45 - 60 °C
  • 2 - 4 °C above ambient to 45 - 60 °C
  • 4 °C above ambient to 45 °C
  • 4 °C above ambient to 45 °C
  • 2 °C above ambient to 60 °C
  • Photometric accuracy:
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • <±0,006 OD ±1% (microplate), <±0,005 OD ±1% (cuvette)
  • Photometric linearity:
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • Photometric range:
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • Plate types:
  • 6, 12, 24, 48, 96, 384-well plates
  • 6, 12, 24, 48, 96, 384-well plates
  • 6, 12, 24, 48, 96, 384-well plates
  • 6, 12, 24, 48, 96, 384-well plates
  • 6, 12, 24, 48, 96, 384-well plates
  • 6, 12, 24, 48, 96, 384-well plates
  • Software:
  • SoftMax® Pro
  • SoftMax® Pro
  • SoftMax® Pro
  • SoftMax® Pro
  • SoftMax® Pro
  • SoftMax® Pro
  • Stray light:
  • < 0,05 % at 230 nm
  • < 0,05 % at 230 nm
  • < 0,05 % at 230 nm
  • < 0,05 % at 230 nm
  • < 0,05 % at 230 nm
  • < 0,05 % at 230 nm
  • Temperature accuracy:
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • Temperature uniformity:
  • <1 °C at 37 °C set point
  • <1 °C at 37 °C set point
  • <1 °C at 37 °C set point
  • <1 °C at 37 °C set point
  • <1 °C at 37 °C set point
  • <1 °C at 37 °C set point
  • W×D×H:
  • 580×390×220 mm
  • 580×390×220 mm
  • 580×390×220 mm
  • 580×380×220 mm
  • 580×380×220 mm
  • 580×390×220 mm
  • Weight:
  • 16,4 kg
  • 15,9 - 16,4 kg
  • 15,9 - 16,4 kg
  • 15,9 kg
  • 15,9 kg
  • 16,4 kg

Specifications

Frequently Bought Together