Order Entry
Belgium
ContactUsLinkComponent
 
Microplate readers, multi-mode, FilterMax™ F3 and F5
 
undefined
Microplate readers, multi-mode, FilterMax™ F3 and F5

 

  • Catalog No:
  • MLDVF5
  • MLDVF3
  • Model:
  • FilterMax™ F5
  • FilterMax™ F3
  • Light source:
  • High Power LEDs and Deuterium Lamp
  • High power LEDs
  • Measuring modes:
  • Endpoint, kinetic, linear scan and area scan
  • Endpoint, kinetic, linear scan and area scan
  • Detector:
  • Silicon Photodiode and PMT
  • Silicon Photodiode and PMT
  • Wavelength range:
  • 230 - 750 nm
  • 340 - 650 nm
  • Absorbance range:
  • 0 – 3,5 OD
  • 0 – 3,5 OD
  • Filters:
  • 2 EX + 1 EM filter slides (6 filter capacity)
  • 1 EX + 1 EM filter slides (6 filter capacity)
  • Measurement time:
  • Reads a 96-well plate in 18 s, a 384-well plate in 37 s
  • Reads a 96-well plate in 18 s, a 384-well plate in 37 s
  • Plate types:
  • 6- to 1536-well plates
  • 96- to 384-well plates
  • Shaking:
  • Linear and orbital (3 speeds)
  • Linear and orbital (3 speeds)
  • Software:
  • SoftMax Pro software
  • SoftMax Pro software
  • Temperature range:
  • Ambient +4 to 45 °C
  • W×D×H:
  • 390×580×240 mm
  • 390×580×240 mm
  • Weight:
  • 25 kg
  • 25 kg

 

 

 

Frequently Bought Together