Order Entry
Belgium
ContactUsLinkComponent
 
Sodium thiosulphate, anhydrous 99% for analysis
 
undefined
Sodium thiosulphate, anhydrous 99% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Iodimetric:
    ≥98.5 %
  • Loss on drying:
    ≤1 % (105°C)
  • pH:
    6.0 to 8.4 (5 % in water)
  • Chloride (Cl):
    ≤0.05 %
  • Sulfide (S):
    ≤50 ppm
  • Cadmium (Cd):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Cobalt (Co):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 % (in water)

 

 

Frequently Bought Together