Order Entry
Belgium
ContactUsLinkComponent
Lithium chloride 99% for molecular biology
Irritant
Lithium chloride 99% for molecular biology
Certificates
undefined
Irritant
Lithium chloride 99% for molecular biology

Specification Test Results

  • Appearance:
    White Powder
  • Titration Argentometric:
    ≥98.5 %
  • Dnase,Rnase,Protease activity:
    Not detected
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together