Order Entry
Belgium
ContactUsLinkComponent
 
 
Tetrasodium diphosphate decahydrate 99-103% ACS
 
undefined
 
Tetrasodium diphosphate decahydrate 99-103% ACS
 

 

  • Appearance:
    White Crystals
  • pH:
    9.5 to 10.5 (5% solution at 25.0°C)
  • Titration with HCl:
    99.0 to 103.0 %
  • Chloride (Cl):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together