Order Entry
Belgium
ContactUsLinkComponent
 
Sodium sulphate, anhydrous 99% for biochemistry
 
undefined
Sodium sulphate, anhydrous 99% for biochemistry

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤0.5 %
  • Solubility:
    (10 % in water) Clear colorless
  • Acidity/alkalinity:
    Passes test
  • pH:
    5.0 to 9.2
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.001 %
  • Arsenic (As):
    ≤0.0001 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Potassium (K):
    ≤0.002 %
  • Zinc (Zn):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together