Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
Xylene (mixture of isomers) with ethylbenzene 99%, AcroSeal® for biochemistry, for histology
 
undefined
 
 
 
Xylene (mixture of isomers) with ethylbenzene 99%, AcroSeal® for biochemistry, for histology

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4950 to 1.4990 (20°C, 589 nm)
  • Water:
    ≤0.05 %
  • GC:
    ≥98.5 % Mixture of isomers + Ethylbenzene
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Acidity/alkalinity:
    ≤0.00025 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Chromium (Cr):
    ≤0.05 ppm
  • Cobalt (Co):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Nickel (Ni):
    ≤0.05 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as S):
    ≤0.003 %

 

Frequently Bought Together