Order Entry
Belgium
ContactUsLinkComponent
Calcium chloride dihydrate 99% for biochemistry
Irritant
Calcium chloride dihydrate 99% for biochemistry
Certificates
undefined
Irritant
Calcium chloride dihydrate 99% for biochemistry
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥98.5 %
  • Solubility:
    Clear colorless
  • Acidity:
    Passes test
  • Alkalinity:
    Passes test
  • Sulfate (SO4):
    ≤0.03 %
  • Aluminium (Al):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together