Order Entry
Belgium
ContactUsLinkComponent
Potassium iodide 99% for biochemistry
Health
Potassium iodide 99% for biochemistry
Certificates
undefined
Health
Potassium iodide 99% for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥98.5 %
  • UV:
    at 280 nm A: ≤0.1
  • pH:
    6.0 to 9.0 (5 % in water)
  • Chloride and Bromide:
    ≤0.01 % (as Cl)
  • Iodate (IO3):
    ≤10 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Related Information

Frequently Bought Together