Order Entry
Belgium
ContactUsLinkComponent
 
n-Heptane 99%, AcroSeal® for biochemistry
 
undefined
n-Heptane 99%, AcroSeal® for biochemistry

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3850 to 1.3890 (20°C, 589 nm)
  • Water:
    ≤0.01 %
  • GC:
    ≥98.5 %
  • UV:
    at 300 nm A: ≤0.01
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %

 

Frequently Bought Together