Order Entry
Belgium
ContactUsLinkComponent
1,4-Dioxane 99% stabilised, AcroSeal® for biochemistry
Flammable
Irritant
Health
1,4-Dioxane 99% stabilised, AcroSeal® for biochemistry
Certificates
undefined
Flammable
Irritant
Health
1,4-Dioxane 99% stabilised, AcroSeal® for biochemistry

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 %
  • Heavy metals:
    ≤5 ppm
  • GC:
    ≥98.5 %
  • UV:
    at 295 nm A: ≤0.05
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    2.5 ppm BHT
  • Residue after evaporation:
    ≤0.01 %
  • Peroxides:
    ≤0.005 % (as H2O2)

Specification Test Results

Frequently Bought Together