Order Entry
Belgium
ContactUsLinkComponent
Sodium acetate, anhydrous 99% for HPLC
Sodium acetate, anhydrous 99% for HPLC
Certificates
undefined
Sodium acetate, anhydrous 99% for HPLC
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤1 %
  • UV:
    at 260 nm A: ≤0.02
  • Titration with HClO4:
    ≥98.5 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together