Order Entry
Belgium
ContactUsLinkComponent
Sodium acetate trihydrate 99+% for biochemistry
Sodium acetate trihydrate 99+% for biochemistry
Certificates
undefined
Sodium acetate trihydrate 99+% for biochemistry
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • UV:
    (3 M)
  • pH:
    7.5 to 9.5
  • Titration with HClO4:
    99.0 to 101.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.0005 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Zinc (Zn):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

Specification Test Results

Related Information

Frequently Bought Together