Order Entry
Belgium
ContactUsLinkComponent
Ethanol absolute 99.8% for HPLC
Flammable
Irritant
Ethanol absolute 99.8% for HPLC
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
Ethanol absolute 99.8% for HPLC
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Refractive index:
    1.3600 to 1.3630 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • Density:
    (20°C) 0.789 to 0.790 kg/l
  • GC:
    ≥99.75 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • UV transmittance:
    ≥99 % (at 270 nm)

Specification Test Results

Related Information

Frequently Bought Together