Order Entry
Belgium
ContactUsLinkComponent
Ethanol absolute 99.8% for analysis
Flammable
Irritant
Ethanol absolute 99.8% for analysis
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
Ethanol absolute 99.8% for analysis
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Refractive index:
    1.3600 to 1.3630 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • Density:
    (20°C) 0.789 to 0.790 kg/l
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0002 meq/g
  • Alkalinity:
    ≤0.0002 meq/g
  • Substance darkened by H2SO4:
    passes test
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm
  • Ethanol:
    99.8 to 100 % v/v (calculated)
  • Substance reducing dichromate:
    passes test

Specification Test Results

Related Information

Frequently Bought Together