Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
1,2-Dichloroethane 99.8% for HPLC
 
undefined
 
 
 
1,2-Dichloroethane 99.8% for HPLC

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 %
  • GC:
    ≥99.75 %
  • UV:
    at 230 nm A: ≤1.00
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤2 ppm
  • Acidity/alkalinity:
    ≤0.0003 meq/g

 

 

Frequently Bought Together