Order Entry
Belgium
ContactUsLinkComponent
 
 
 
2-Propanol 99+%, meets analytical specification of Ph.Eur.
    
 
undefined
 
 
2-Propanol 99+%, meets analytical specification of Ph.Eur.
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

 

 

  • Appearance:
    Clear colorless Liquid (Passes test)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.376 to 1.379 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥99.0 %
  • UV:
    at 230 nm A: ≤0.30
  • Relative density:
    (20/20°C) 0.785 to 0.789
  • Specific gravity:
    (25°C) 0.783 to 0.787
  • Identification D:
    Passes test
  • Non-volatile matter:
    ≤20 ppm
  • Related substances:
    ≤0.3 %
  • Acidity/alkalinity:
    Passes test
  • Benzene:
    ≤2 ppm
  • Peroxides:
    Passes test

 

 

Frequently Bought Together