Order Entry
Belgium
ContactUsLinkComponent
Ammonium chloride ≥99.0%, extra pure, with anti-caking agent
Irritant
Ammonium chloride ≥99.0%, extra pure, with anti-caking agent
Certificates
undefined
Irritant
Ammonium chloride ≥99.0%, extra pure, with anti-caking agent

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    99.0 to 101.0 %
  • Water:
    ≤0.5 % (K.F.)
  • Anticaking agent:
    ≤0.7 % (Tricalcium phosphate)
  • Iron (Fe):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together