Order Entry
Belgium
ContactUsLinkComponent
Cesium acetate 99% for analysis
Health
Cesium acetate 99% for analysis
Certificates
undefined
Health
Cesium acetate 99% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Infrared spectrum:
    Conforms
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤5 ppm
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤10 ppm
  • Calcium (Ca):
    ≤5 ppm
  • Chromium (Cr):
    ≤0.5 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lithium (Li):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Manganese (Mn):
    ≤0.5 ppm
  • Potassium (K):
    ≤5 ppm
  • Sodium (Na):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together