Order Entry
Belgium
ContactUsLinkComponent
Lead(II) nitrate 99% for analysis
Irritant
Health
Environment
Oxidizing
Corrosive
Lead(II) nitrate 99% for analysis
Certificates
undefined
Irritant
Health
Environment
Oxidizing
Corrosive
Lead(II) nitrate 99% for analysis

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Titration Complexometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Copper (Cu):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 % (10 % in dilute HNO3)

Specification Test Results

Related Information

Frequently Bought Together