Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
 
Manganese(II) chloride tetrahydrate ACS
 
undefined
 
 
 
 
Manganese(II) chloride tetrahydrate ACS

 

  • Appearance:
    Pink Crystals
  • Titration Complexometric:
    98.0 to 101.0 %
  • pH:
    3.5 to 6.0 (5% soln. at 25°C)
  • Sulfate (SO4):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together