First aid kit, small
First aid kit, small, soft nylon case (green/yellow), 145×51×74 mm
N° de catalogue 118-0393
Fournisseur: ORKLA CARE
Jump to:
Product Details & Documents
This portable first aid kit is designed for personal use. It contains first aid products to be used in emergency situations (bleeding). Ideal for people who are often on the go and as a complement to a wall-mounted first aid station.
- Case is made of durable nylon
- Velcro® fastener makes it quick and easy to open the kit
- Soft case can be attached to a belt or carried in a pocket
- All products are easily available and protected against dust, dirt and moisture
- Products come with clear, self-explanatory instructions
Contents:
6× Salvequick plasters (72×25 mm)
2× Salvequick wound cleansers, sterile
2× Salvequick Maxi cover plaster, sterile (76×54 mm)
1× Cederroth 4-in-1 bloodstopper
Shelf life: 5 years from production date for each component
Specifications
- Description:First aid kit, small, soft nylon case (green/yellow)
- Dimensions:145×51×74 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



