Order Entry
Belgium
ContactUsLinkComponent
Screw caps for 30 ml glass bottles, STERILIN®
Screw caps for 30 ml glass bottles, STERILIN®
Catalog # SLINR328
Supplier:  STERILIN
undefined
Screw caps for 30 ml glass bottles, STERILIN®
Catalog # SLINR328
Supplier:  STERILIN

Specifications

  • Thread:
    28 mm
  • Description:
    Cap for universal container
  • Seq:
    02
  • Pk:
    2.850
  • For bottles:
    30 ml

Specifications

About this item

White PP screw cap for use with 30 ml containers.