Order Entry
Belgium
ContactUsLinkComponent
Sodium hydroxide 98.5%, pellets for analysis
Corrosive
Sodium hydroxide 98.5%, pellets for analysis
Certificates
undefined
Corrosive
Sodium hydroxide 98.5%, pellets for analysis

Specification Test Results

  • Appearance:
    White Pellets
  • Titration with HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤70 ppm
  • Phosphate (PO4):
    ≤3 ppm
  • Sulfate (SO4):
    ≤40 ppm
  • Sodium carbonate (Na2CO3):
    ≤0.5 %
  • Aluminium (Al):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Iron (Fe):
    ≤8 ppm
  • Nickel (Ni):
    ≤3 ppm
  • Potassium (K):
    ≤0.1 %
  • Silver (Ag):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Silicon dioxide (SiO2):
    ≤20 ppm
  • Nitrogen compounds (as N):
    ≤0.0003 %

Specification Test Results

Related Information

Frequently Bought Together