Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Diethyl ether 99+% stabilised, extra pure
 
undefined
 
 
Diethyl ether 99+% stabilised, extra pure

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3510 to 1.3540 (20°C, 589 nm)
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    5 to 7 ppm BHT
  • Relative density:
    (20°C) 0.714 to 0.716
  • Residue after evaporation:
    ≤0.005 %
  • Acidity:
    ≤0.001 meq/g
  • Peroxides:
    ≤0.0005 %

 

 

Frequently Bought Together