Order Entry
Belgium
ContactUsLinkComponent
Diethyl ether 99.5% stabilised, meets analytical specification of Ph.Eur. for analysis
Irritant
Flammable
Diethyl ether 99.5% stabilised, meets analytical specification of Ph.Eur. for analysis
Certificates
undefined
Irritant
Flammable
Diethyl ether 99.5% stabilised, meets analytical specification of Ph.Eur. for analysis

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    5 ppm BHT
  • Relative density:
    0.714 to 0.716 kg/l
  • Residue after evaporation:
    ≤0.002 %
  • Acidity:
    passes test
  • Cadmium (Cd):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.05 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Aldehyde (HCHO):
    ≤0.0001 %
  • Acetone:
    ≤0.002 %
  • Ethanol:
    ≤0.01 %
  • Methanol:
    ≤0.01 %
  • Peroxides:
    ≤1 ppm

Specification Test Results

Related Information

Frequently Bought Together