Order Entry
Belgium
ContactUsLinkComponent
Cyclopentyl methyl ether (CPME) 99.9+% stabilised, extra pure
Cyclopentyl methyl ether (CPME) 99.9+% stabilised, extra pure
Certificates
undefined
Cyclopentyl methyl ether (CPME) 99.9+% stabilised, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4190 to 1.4220 (20°C, 589 nm)
  • Water:
    ≤0.02 %
  • GC:
    ≥99.90 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    45 to 100 ppm BHT
  • Residue after evaporation:
    ≤0.01 %
  • Peroxides:
    ≤50 ppm

Specification Test Results

Related Information

Frequently Bought Together