Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Water purification systems, Barnstead™ LabTower™ EDI

Water purification systems, Barnstead™ LabTower™ EDI
Certificates
Water purification systems, Barnstead™ LabTower™ EDI

2 Options Available Below

Product Details & Documents

This system combines purification with EDI technology and storage in one. Users can conveniently dispense Type 1 water directly from the system while Type 2 water is accessible from the integrated 100 l reservoir, which is an ideal supply for lab equipment such as autoclaves.

  • Unique system with pre-treatment plus polisher to produce both Type 1 and Type 2 water
  • Compact, free-standing unit can be easily relocated with bottom-mounted rollers
  • Validated 0,2 µm final filter with folded membrane can be autoclaved up to five times
  • Standard UV photo-oxidation at 185/254 nm reduces organic compounds in the water to ultra-low levels as well as microorganisms and their metabolites
  • Recirculation pump protects purified water in tank from bacterial growth during standstill
  • RS232 interface with adjustable send-interval for safe data transfer of all measured data to a PC computer or log printer
  • USP-compliant conductivity measurement with temperature compensation that can be switched on or off

EDI technology:
- Constant high efficiency of the ion exchange layer bed produces consistently high quality water
- No regeneration chemicals required and no disposal of cartridges, making this technology friendly for the environment
- High-purity water when it is needed with no waiting time

Type I water:
Resistivity at 25 °C: 18,2 MΩ•cm
Conductivity: 0,055 µS/cm
TOC: 1 to 5 ppb
Flow Rate at dispenser: 1,5 L/min

Type II water:
Pure water production at 15 °C: 15 or 30 L/hr
Resistivity at 25 °C: 10 to 1 MΩ•cm
Conductivity: 0,1 to 1,0 µS/cm

 : All systems include an ultrapure polisher cartridge, UV lamp, RO membrane, RO pretreatment filters (5 µm filter and hardness stabiliser), EDI module, sterile 0,2 µm filter, 10" 1 µm filter (tank outlet) and pressure regulator.

Specifications for Product Family

Specifications

  • Catalog No:
  • BARN50132395
  • BARN50132396
  • Model:
  • LabTower EDI 15
  • LabTower EDI 30
  • Feed water:
  • Potable tap water, softened or hardness stabilised
  • Potable tap water, softened or hardness stabilised
  • Flow rate:
  • 1,5 l/min
  • 1,5 l/min
  • Conductivity:
  • 0,055 µS/cm (Type I); 0,1 - 1,0 µS/cm (Type II)
  • 0,055 µS/cm (Type I); 0,1 - 1,0 µS/cm (Type II)
  • TOC content:
  • 1 - 5 ppb
  • 1 - 5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΏ.cm (Type I); 10 - 1 MΏ.cm (Type II)
  • 18,2 MΏ.cm (Type I); 10 - 1 MΏ.cm (Type II)
  • Bacteria:
  • < 1 CFU/ml
  • < 1 CFU/ml
  • W×D×H:
  • 450×580×1500 mm
  • 450×580×1500 mm
  • Weight:
  • 66 kg
  • 66 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • BARN50132395
    Barnstead™ LabTower™ EDI 15 water purification system
    Barnstead™ LabTower™ EDI 15 water purification system
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 19 380,00 €
    19 380,00 €
    1 * 1 ST
       19 380,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BARN50132395
    Model
    LabTower EDI 15
    Feed water
    Potable tap water, softened or hardness stabilised
    Flow rate
    1,5 l/min
    Conductivity
    0,055 µS/cm (Type I); 0,1 - 1,0 µS/cm (Type II)
    TOC content
    1 - 5 ppb
    Resistivity at +25 °C
    18,2 MΏ.cm (Type I); 10 - 1 MΏ.cm (Type II)
    Bacteria
    < 1 CFU/ml
    W×D×H
    450×580×1500 mm
    Weight
    66 kg
  • BARN50132396
    Barnstead™ LabTower™ EDI 30 water purification systems
    Barnstead™ LabTower™ EDI 30 water purification systems
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 22 350,00 €
    22 350,00 €
    1 * 1 ST
       22 350,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BARN50132396
    Model
    LabTower EDI 30
    Feed water
    Potable tap water, softened or hardness stabilised
    Flow rate
    1,5 l/min
    Conductivity
    0,055 µS/cm (Type I); 0,1 - 1,0 µS/cm (Type II)
    TOC content
    1 - 5 ppb
    Resistivity at +25 °C
    18,2 MΏ.cm (Type I); 10 - 1 MΏ.cm (Type II)
    Bacteria
    < 1 CFU/ml
    W×D×H
    450×580×1500 mm
    Weight
    66 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • UV lamp for the system
    UV lamp for the system
    BARN09.2002
    Log in for availability
    1 * 1 ST - 449,00 €

Product Information

  • Catalog #
    Availability
    Price
  • CO₂ adsorber and sterile filter, 0,2 μm, for tank
    CO₂ adsorber and sterile filter, 0,2 μm, for tank
    BARN09.5002
    Log in for availability
    1 * 1 ST - 248,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Mix Multi Mini water softener, 240 V, 50 Hz
    Mix Multi Mini water softener, 240 V, 50 Hz
    BARN50130297
    Log in for availability
    1 * 1 ST - 2 600,00 €

Product Information

  • Catalog #
    Availability
    Price
  • External pressure pump, 1,5 m³/hr
    External pressure pump, 1,5 m³/hr
    BARN06.5512
    Log in for availability
    1 * 1 ST - 1 440,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Sterile filter (0,2 µm) for pressure outlet, 254 mm
    Sterile filter (0,2 µm) for pressure outlet, 254 mm
    BARN06.5555
    Log in for availability
    1 * 1 ST - 487,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Hand dispenser kit
    Hand dispenser kit
    BARN50138221
    Log in for availability
    1 * 1 ST - 1 120,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Disinfection cartridge for all Barnstead Genpures
    Disinfection cartridge for all Barnstead Genpures
    BARNGT09.2201
    Log in for availability
    1 * 1 ST - 577,00 €