Order Entry
Belgium
ContactUsLinkComponent
Hotplate stirrers, digital, RT2 Advanced
Hotplate stirrers, digital, RT2 Advanced
Catalog # BARN88880005
undefined
Hotplate stirrers, digital, RT2 Advanced
Catalog # BARN88880005

Specifications

  • Temperature range:
    Ambient 50…350 °C
  • Description:
    Hotplate stirrer, advanced, RT2 digital
  • Model:
    RT2 Advanced
  • Speed range:
    30 - 2000 min⁻¹
  • W×D×H:
    161×290×100 mm
  • Heating input:
    600 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 140 mm
  • Plate material:
    Aluminium, ceramic coated
  • Pk:
    1

Specifications

About this item

The RT2 is alow-profile digital display hotplatestirrer, equipped with PT100 sensor for precise temperature measurements for sensitive experimental procedures with built-in temperature shut-off to heat samples safely and accurately. The aluminium top provides excellent temperature uniformity while the thin ceramic coating provides excellent corrosion resistance and a white surface for optimal sample viewing. The unit features a keypad lock, hot top warning indicator and has two threaded holes to accommodate support rods.

  • Precise digital control with 0,1 ºC resolution
  • Microprocessor PID temperature control
  • User configurable temperature limit setting
  • Automatic over-temperature safety shut off at 450 ºC
  • Heating rate can be set from 0 to 100% at 1% interval
  • View current and set temperature simultaneously
  • Timer: Start immediately or when desired temperature is reached
  • If stirring viscosity changes, the feedback function allows unit to maintain set speed
  • Temperature probe (included) when coupled, automatically changes to external sensor mode, user can check sample temperature also control via probe on digital display
Ordering information: Optional accessories such as non-slip heating bath and a transparent safety shield are available separately.
Delivery: Supplied with PT100 temperature probe.