Order Entry
Belgium
Orders LinkContactUsLinkComponent
Turbidity meter

Turbidity meter

Supplier:   EUTECH
Turbidity meter
Supplier:  EUTECH
Certificates
Turbidity meter

2 Options Available Below

Product Details & Documents

The turbidity meter operates on nephelometric principle for lab-accurate, highly repeatable results.

  • Rapid meter requires only six seconds for full-step change
  • US EPA approved non-formazin standards for more stability and no pollution
  • Waterproof and lightweight apparatus and floating for easy retrieval

Certifications: ISO 7027 and DIN 27027.

Ordering information: Meter is available with or without calibration kit (set of 4 calibration standards 800, 100, 20.0 and 0.02 NTU).

Delivery information: Includes set of 7 sample vials, lint-free cloth, silicone oil, batteries, and hard carrying case.

Specifications for Product Family

Specifications

  • Catalog No:
  • EUTEECTN100IR
  • EUTEECTN100NOSTDS
  • Light source:
  • Infrared-emitting diode (850 nm)
  • Infrared-emitting diode (850 nm)
  • Accuracy:
  • ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
  • ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
  • Calibration:
  • 4 points
  • 4 points
  • Resolution:
  • 0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
  • 0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
  • Sample volume:
  • 10 ml
  • 10 ml
  • Power requirements:
  • Four 1,5 V AAA batteries
  • Four 1,5 V AAA batteries
  • W×D×H:
  • 68×16×46 mm
  • 68×16×46 mm
  • Weight:
  • 200 g
  • 200 g

Specifications

Product Family Options

Product Information

  • Model
    Range
    Availability
    Price
  • EUTEECTN100IR
    Waterproof turbidity meter (NTU) with calibration kit
    Waterproof turbidity meter (NTU) with calibration kit
    TN 100
    0 - 1000 NTU
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 060,40 €
    1 060,40 €
    1 * 1 ST
       1 060,40 €

    Specifications:
    More
    Specifications
    Cat. No.
    EUTEECTN100IR
    Light source
    Infrared-emitting diode (850 nm)
    Accuracy
    ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
    Calibration
    4 points
    Resolution
    0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
    Sample volume
    10 ml
    Power requirements
    Four 1,5 V AAA batteries
    W×D×H
    68×16×46 mm
    Weight
    200 g
  • EUTEECTN100NOSTDS
    Waterproof turbidity meter (NTU), without calibration kit
    Waterproof turbidity meter (NTU), without calibration kit
    TN 100
    0 - 1000 NTU
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 722,70 €
    722,70 €
    1 * 1 ST
       722,70 €

    Specifications:
    More
    Specifications
    Cat. No.
    EUTEECTN100NOSTDS
    Light source
    Infrared-emitting diode (850 nm)
    Accuracy
    ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
    Calibration
    4 points
    Resolution
    0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
    Sample volume
    10 ml
    Power requirements
    Four 1,5 V AAA batteries
    W×D×H
    68×16×46 mm
    Weight
    200 g