Order Entry
Belgium
ContactUsLinkComponent
Safety storage cabinets, under bench, Type UB-T-30, UB-line
Safety storage cabinets, under bench, Type UB-T-30, UB-line
N° de catalogue 135-2075
Fournisseur:  asecos
undefined
Safety storage cabinets, under bench, Type UB-T-30, UB-line
N° de catalogue 135-2075
Fournisseur:  asecos

Spécifications

  • Description:
    Under bench cabinet, type 30, without interior equipment, UB-LINE, model UB30.060.110.2T
    Body light grey and doors: light grey RAL 7035
  • W×D×H:
    1100×550×598 mm
  • Doors:
    2 wing doors
  • Pk:
    1
  • Weight:
    145 kg
  • W×D×H int.:
    780×479×534 mm

Spécifications

À propos de cet article

Under bench cabinets with wing doors. Fire resistance: 30 minutes.

  • Safety access to all containers, interior of drawers are completely visible
  • Drawers are lockable with cylinder lock
  • Flexible and mobile – castors with plinth optionally available
  • Integrated air ducts ready for connection (NW 75) to a technical exhaust system technical
  • Convenient handling doors which can be opened with minimal effort
Certifications: EN 14727 conformity (laboratory furniture), GS approved, CE conformity. Furnace tested (type test) in accordance with EN 14470-1
Informations de commande: Supplied without interior equipment packages. Interior equipment packages need to be ordered in addition.
Livraison: Delivery prices available upon request.