Multi-parameter meter, handheld, Portavo® 908 Multi
Product Details & Documents
This portable Memosens-based instrument for the analysis of liquids can measure pH/ORP, conductivity (conductive/inductive), oxygen (amperometric/optical) and temperature and features direct printer control. A printer for immediate printing of the calibration record (GLP compliant) can be directly connected to the micro USB port. Waterproof according to IP 66/IP 67.
- Robust and versatile housing design with protective cover allows the meter to be used outdoors
- Scratch-resistant, high-resolution colour graphic display with unique graphic symbols for intuitive menu control
- Integrated sensor quiver (protective container for sensor) prevents sensor dry-out and damage
- Digital Memosens® input allows signals to be digitized and transferred inductively i.e. via a non-contact connection
- Memosens®: All information on sensor life are saved directly in the sensor (history of calibration, operation time, life time, sensor wear, SIP cycles…)
- Sensoface®: Evaluates sensor data and calibration interval; an emoticon informs the user on the sensor condition and prevents using a contaminated or defective sensor
- Sensocheck®: Automatically checks the correct functioning of device and sensor
- New pH calibration procedure with a fixed process cycle
- Multi-level user management with access control
Ideal for use in the pharmaceutical and biotech field as well as in the food technology.
: Supplied with manual, 4× AA batteries, carrying strap, factory certificate, USB adapter (A female to B male) for printer connection, USB cable (1,5 m) and Paraly® 112 PC software. Electrodes and sensors need to be ordered separately.
Specifications
- Description:Multi-parameter meter, Portavo 908 Multi
- Connections:2 x socket Ø 4 mm for separate temperature probe
1 x M8 socket, 4-pin, for flexible Memosens laboratory cable
1 x micro USB-B for data transmission to PC or for connecting a printer
1 x M12 socket, 8-pin, for flexible connecting cable for Memosens sensors or SE 340 sensor (optical oxygen) - mV range:−1999...+1999
- Compliance:IP 66 / 67
- pH range:−2,00...16,00
- Conductivity resolution:0,001 μS/cm (c < 0,05 cm–1), 0,01 μS/cm (c = 0,05 - 0,2 cm–1), 0,1 μS/cm (c > 0,2 cm–1)
- Data logging capacity:10 000 entries
- Power supply:4 x AA (Mignon) alkaline batteries or
1 x Li-ion rechargeable battery (rechargeable via USB) - DO concentration:000 μg/l - 20,00 mg/l
- Weight:500 g
- Resistivity range:00,00 - 99,99 MΩ cm
- Cat. No.:662-2089
- Data logging - log function:Manual, interval- or event-controlled with management of tag numbers and annotations
- Model:Portavo 908 Multi
- Conductivity range:10 µS/cm...20 mS/cm
- Outputs:USB 2.0
- TDS range:0 - 1999 mg/l
- W×D×H:132×156×30 mm
- Temperature range:−50...+250 °C / −58...+482 °F
- DO saturation:0.000...200.0 %
- Salinity range:0,0...45,0 g/kg
- Display:QVGA TFT display with white backlighting
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



