Order Entry
Belgium
ContactUsLinkComponent
VWR®, Density standards referenced at 60 °C
VWR®, Density standards referenced at 60 °C
  85301.180
 :  
undefined
VWR®, Density standards referenced at 60 °C
  85301.180
 :  

 

  • Pk:
    100 mL
  • Reference temperature:
    60 °C
  • Description:
    Density standard
  • Seq:
    171
  • Density:
    0,8790 g/ml

 

 

These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.

  • High accuracy across an extensive density range (0,6582 - 1,0478 g/ml) at 60 °C
  • No toxic heavy metals used in any formulation
  • Can be used with any brand or type of density measuring instrument
  • Supplied in a high quality, tamper-proof, amber glass bottle

These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.

 : In accordance with ASTM D1480-12 for testing of density or relative density. A certificate of calibration is issued in accordance with the requirements of ISO/IEC 17025.