Order Entry
Belgium
ContactUsLinkComponent
Application specific filter papers, Fritware®, SP Bel-Art
Application specific filter papers, Fritware®, SP Bel-Art
Catalog # BELAH136385116
undefined
Application specific filter papers, Fritware®, SP Bel-Art
Catalog # BELAH136385116

Specifications

  • Description:
    Medium porosity filter paper, thickness 1,6 mm, particle retention 45 - 90 µm
  • Seq:
    01
  • Size:
    460×460 mm
  • Pk:
    1

Specifications

About this item

These HDPE sheets can be cut, sawed, formed, machined and welded to fabricate special items.

  • Medium porosity style has an average pore size of 70 µm
  • Coarse porosity style averages 110 µm