Conductivity meter, bench, Lab 945
Conductivity meter, Lab 945, meter only
Catalog # 663-0324
Supplier: SI Analytics
Jump to:
Product Details & Documents
This small benchtop meter with intuitive operation and robust aluminum housing is perfect for training and routine purposes.
- User-friendly design, numerical access protection possible
- Graphic backlight LCD display
- Data logger (4000 data sets)
- Min/Max values with date and time stamp
- Aluminum desk housing (IP 40/DIN EN 60529)
- Developed and made in Germany
Delivery information: Meter only is supplied with power supply.
Lab 945 Set/LF435T also includes stand, cond. cell LF435T, and cond. testing solution in ampules (6 pieces).
Lab 945 Set/LF513T also includes stand, cond. cell LF513T, and cond. testing solution in ampules (6 pieces).
Lab 945 Set/LF613T also includes stand, cond. cell LF613T, and cond. testing solution in ampules (6 pieces).
Specifications
- Description:Conductivity meter, Lab 945, meter only
- Seq:01
- Connections:8-pin flange plug
- Conductivity resolution:0,1 µS; 1 µS; 0,01 mS; 0,1 mS
- Data logging capacity:4000 entries with date, time, value 1+2 and temperature
- Temperature compensation:Automatic with NTC or fixed temperature
- Temperature resolution:0,1 °C
- Temperature accuracy:± 0,1 °C (5...50 °C)
- Weight:0,75 kg (incl. power supply and stand)
- Cat. No.:663-0324
- Conductivity calibration:1-point (automatic)
- Model:Lab 945
- Conductivity range:0 - 200 µS/cm; 0 - 2000 µS/cm; 0 - 20 mS/cm; 0 - 500 mS/cm
- Outputs:USB, 4-pole
- TDS range:0 - 200 mg/l; 0 - 2,000 mg/l; 0 - 20 g/l; 0 - 500 g/l
- W×D×H:145×55×185 mm
- Temperature range:−10...+100 °C
- Salinity range:0 - 70 g/kg
- Display:Graphic LCD, 128×64 pixels, with backlight
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal power supply, Z 612
Product Information
- Catalog #AvailabilityPrice
- Stand set Z 611, incl. connector, stand, and electrode holderStand set Z 611, incl. connector, stand, and electrode holder663-0318Log in for availability1 * 1 ST - 52,30 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



