Saisie de commande
Belgium
ContactUsLinkComponent
 
Moisture test paper, Whatman™
  515-2877
undefined
Moisture test paper, Whatman™
  515-2877

 

  • Seq:
    01
  • Taille:
    90 mm
  • Cdt:
    100

 

 

These borosilicate glass papers are designed for use when drying samples during moisture assessment.

Max. recommended temperature: 550 °C