Order Entry
Belgium
ContactUsLinkComponent
 
Bulb pipettes, Class A, SP Wilmad-LabGlass
Catalog # WILMLG-9350-136
Supplier:  SP Industries
Bulb pipettes, Class A, SP Wilmad-LabGlass
Catalog # WILMLG-9350-136
Supplier:  SP Industries

Specifications

  • Colour code:
    Blue
  • Capacity:
    200 ml
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Glass.

  • Calibrated to deliver at 20 °C
  • Fabricated to meet the requirements of accuracy, appearance, glass quality and calibration line
  • Colour coded
Certifications: ASTM E-969.