Order Entry
Belgium
ContactUsLinkComponent
Autoclaves, horizontal and vertical, fully automatic control, EL series
Autoclaves, horizontal and vertical, fully automatic control, EL series
Supplier:  TUTTNAUER
Certificates
undefined
Autoclaves, horizontal and vertical, fully automatic control, EL series
Supplier:  TUTTNAUER

Specifications

  • Catalog No:
  • 481-2004
  • Model:
  • 2540 EL (horizontal)
  • Capacity:
  • 23 L
  • Temperature:
  • 134 °C
  • Int.Ø×H:
  • 250×420 mm
  • W×D×H ext.:
  • 510×545×365 mm
  • Weight:
  • 35 kg
  • Power:
  • 220 − 240 V, 2,2 (kW), 9,6 (A)
  • Voltage:
  • 220 - 240 V

Specifications

Frequently Bought Together