Order Entry
Belgium
ContactUsLinkComponent
Multi-position magnetic stirrers, WiseStir® MS-MP series
Multi-position magnetic stirrers, WiseStir® MS-MP series
Supplier:  witeg Labortechnik
Certificates
undefined
Multi-position magnetic stirrers, WiseStir® MS-MP series
Supplier:  witeg Labortechnik

Specifications

  • Catalog No:
  • WITGDH.WMS03036
  • WITGDH.WMS03038
  • Model:
  • MS-MP4
  • MS-MP8
  • No. of stirring positions:
  • 4 (100 mm between each)
  • 8 (100 mm between each)
  • Max. stirring capacity per stirrer H₂O:
  • 500 ml
  • 500 ml
  • Speed range:
  • 80 - 1200 min⁻¹
  • 80 - 1200 min⁻¹
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 210×300 mm
  • 210×500 mm
  • W×D×H:
  • 210×300×65 mm
  • 210×500×65 mm
  • Weight:
  • 2,5 kg
  • 3,5 kg
  • Timer:
  • 99 h 59 min
  • 99 h 59 min

Specifications

Frequently Bought Together