Precision Hydrometers
1,000 - 1,200 g/ml, 0,002 ml, 280 mm
Catalog # SCNL3071003
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision hydrometers without thermometer with reference temperature of 20 °C.
Specifications
- Length:280 mm
- Seq:01
- Division:0,002 ml
- Range:1,000 - 1,200 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



