Precision density hydrometers, L20
Supplier: Ludwig Schneider
Jump to:
About this item
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Each packed in a square plastic sleeve.
70 Options Available Below
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Each packed in a square plastic sleeve.
Product Family Options
Surface tension: Class L up to 1000 g/cm³
Product Information
- ModelRangeDivisionLengthAvailabilityPrice
Surface tension: Class H above 1000 g/cm³
Product Information
- ModelRangeDivisionLengthAvailabilityPrice



