Order Entry
Belgium
ContactUsLinkComponent
 
Safety helmets, Style 300
  SCTS2011200
undefined
Safety helmets, Style 300
  SCTS2011200

 

  • Colour:
    White
  • Description:
    HDPE helmet, Style 300, HC 300 SBT, vented, with pin-lock headgear
  • Seq:
    11
  • Pk:
    1

 

 

The Style 300 is a stylish, lightweight and comfortable safety helmet design. Manufactured from UV stabilised, high density polyethylene and available in either an eight-point terylene or four-point plastic head gear, Style 300 is a durable, well balanced safety helmet for all day comfort.

  • 30 mm Euro accessory slot with flat panels for easy attachment
  • Sculptured cut outs allow easy use of ear defenders
  • Rain gutter channels water off the temple

Weight: 305 to 356 g

Style 300 NSB: Includes polyethylene headgear without a sweatband.
Style 300 SBT: Includes polyethylene headgear with a terry towelling sweatband.
Style 300 Elite/Style 335: Includes terylene headgear with a terry towelling sweatband.

 : EN 397