VWR® VisiScope® TL384 POL, Polarising Microscope
Catalog # 630-1936
Supplier: VWR Collection
Specifications
- Model:TL384 POL
- Seq:14
- W×D×H:210×370×480 mm
- Condenser:Abbe N.A. 1,25, with iris diaphragm, focusable and centerable; with rotating polarising filter
- Observation method:Brightfield and polarisation
- Eyepieces:WF 10×/20 mm
- Focusing system:Coaxial coarse and fine knobs
- Head:30° inclined, 360° rotating
- Illumination:LED (white, 3,6 W)
- Nosepiece:Quadruple
- Objectives:IOS POL N-plan achromatic 4×, 10×, 40×, 60×
- Stage:Ø 160 mm
- Weight:5 kg
- Pk:1
- Type:Trinocular
Specifications
About this item
Upright microscope for brightfield and polarising light observations with strain-free IOS N-plan POL objectives. Perfect for accurate polarisation analysis in biology and materials science.
- Transmitted LED illumination for bright and clear images
- Rotatable stage with locking mechanism
- Rotatable analyser from 0° to 90° with graduated scale
- Bertrand lens for conoscopic observation
- All objectives with anti-fungus treatment
- Coaxial coarse (adjustable tension) and fine focusing mechanism with limit stop to prevent contact between objective and specimen
Delivery information: Supplied ready to use with eyepieces, objectives and multi-plug power supply.