Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Electronic flow meter, ProFLOW 6000

Flow meter, electronic, ProFLOW 6000, with 0...+48 °C operating temperature, 0,5 - 500 ml/min, ±2 %/±0,2 ml/min, whichever greater
Catalog # REST22656
Supplier:   Restek
Electronic flow meter, ProFLOW 6000
Catalog # REST22656
Supplier:  Restek
Electronic flow meter, ProFLOW 6000
Electronic flow meter, ProFLOW 6000

Flow meter, electronic, ProFLOW 6000, with 0...+48 °C operating temperature, 0,5 - 500 ml/min, ±2 %/±0,2 ml/min, whichever greater

Price
1 100,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The ProFLOW 6000 is designed with explosive and flammable gases.

  • Volumetric flow for gases in a range of 0,5 to 500 ml per minute
  • Automatic shut-off function, ergonomic design, side grips
  • Over range warning indicator

 : Supplied with two batteries and a hard sided carrying case.

 : Combustible gases are indispensable due to the increasing use of hydrogen in chromatography.

Specifications
  • Flow rate:
    0,5 - 500 ml/min
  • Description:
    Flow meter, electronic, ProFLOW 6000, with 0...+48 °C operating temperature
  • Accuracy:
    ±2 %/±0,2 ml/min, whichever greater