Vials racks
2,0 ml, 12 mm, 50
Catalog # HEWL5067-0243
Supplier: Agilent
Jump to:
Product Details & Documents
Stackable storage racks holds up to 50 standard 2 ml, 12 mm vials.
Specifications
- For tubes:2,0 ml
- Hole Ø:12 mm
- No. of Holes:50
Stackable storage racks holds up to 50 standard 2 ml, 12 mm vials.