Capillary columns, Biodiesel
Biodiesel EN14110 Residual Methanol, on 7” cage, Capillary, Biodiesel, 1,80 µm, 0,32 mm, 30 m
Catalog # HEWL123-BD34
Supplier: Agilent
Jump to:
Product Details & Documents
Biodiesel capillary GC columns are designed and application optimised for the analysis of biodiesel to meet ASTM and CEN testing standards. These columns are used for the measurement of residual methanol in B100.
- Bonded and cross-linked
- Solvent rinsable
- Temperature limits from 20 to 260/280 °C
Specifications
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Description:Biodiesel EN14110 Residual Methanol, on 7” cage
- Length:30 m
- Phase:Biodiesel



