Dissolved oxygen meter, handheld, FiveGo™ F4
About this item
These portable meters provide high quality dissolved oxygen measurements with the simple click of a button. The robust and waterproof design makes the FiveGo instruments the perfect companion to get reliable measurement data even in harsh conditions. Ideal for mobile applications in the laboratory, at-line, or outdoors.
- Large, well structured display, intuitive button arrangement and simple menu
- Ergonomic design makes it comfortable to work with
- Foldable foot stand provides optimal viewing while situated on a lab bench
- IP 67 waterproof protection enables the FiveGo to withstand wet and demanding environments
- Acoustic and visual endpoint signal
Ordering information: F4-Meter is supplied with operating instructions (CD), QuickGuide, declaration of conformity, test certificate, 4 AAA batteries, wrist strap and electrode clip assembly.
F4-Standard kit is supplied with the same instrument and accessories as F4-Meter, plus LE621-IP67 DO sensor.
F4-Field kit is supplied with the same instrument and accessories as the F4-Meter, plus LE621-IP67 DO sensor, 4 sample bottles and hard shell carrying case.
3 Options Available Below
Product Details & Documents
These portable meters provide high quality dissolved oxygen measurements with the simple click of a button. The robust and waterproof design makes the FiveGo instruments the perfect companion to get reliable measurement data even in harsh conditions. Ideal for mobile applications in the laboratory, at-line, or outdoors.
- Large, well structured display, intuitive button arrangement and simple menu
- Ergonomic design makes it comfortable to work with
- Foldable foot stand provides optimal viewing while situated on a lab bench
- IP 67 waterproof protection enables the FiveGo to withstand wet and demanding environments
- Acoustic and visual endpoint signal
Ordering information: F4-Meter is supplied with operating instructions (CD), QuickGuide, declaration of conformity, test certificate, 4 AAA batteries, wrist strap and electrode clip assembly.
F4-Standard kit is supplied with the same instrument and accessories as F4-Meter, plus LE621-IP67 DO sensor.
F4-Field kit is supplied with the same instrument and accessories as the F4-Meter, plus LE621-IP67 DO sensor, 4 sample bottles and hard shell carrying case.
Documents
Mettler FiveGo
Product Literature
Specifications for Product Family
Specifications
- Catalog No:
- 664-0213
- 664-0214
- 664-0215
- Model:
- F4
- F4
- F4
- DO accuracy:
- ±1%
- ±1%
- ±1%
- DO concentration:
- 0,01 - 45,00 mg/L
- 0,01 - 45,00 mg/L
- 0,01 - 45,00 mg/L
- DO concentration resolution:
- 0,01 mg/L
- 0,01 mg/L
- 0,01 mg/L
- DO saturation:
- 0,1 - 400%
- 0,1 - 400%
- 0,1 - 400%
- DO barometric pressure range:
- 375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPa
- 375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPa
- 375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPa
- DO calibration:
- 2 points (100% and 0%)
- 2 points (100% and 0%)
- 2 points (100% and 0%)
- Temperature range:
- 0...+50 °C
- 0...+50 °C
- 0...+50 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C
- Temperature compensation:
- ATC & MTC
- ATC & MTC
- ATC & MTC
- Display:
- 3,1" segmented LCD
- 3,1" segmented LCD
- 3,1" segmented LCD
- Connections:
- BNC, Cinch, NTC 30 kΩ
- BNC, Cinch, NTC 30 kΩ
- BNC, Cinch, NTC 30 kΩ
- Power supply:
- 4× AAA batteries
- 4× AAA batteries
- 4× AAA batteries
- Compliance:
- IP 67
- IP 67
- IP 67
- Data logging capacity:
- 200 measurements
- 200 measurements
- 200 measurements
- W×D×H:
- 188×77×33 mm
- 188×77×33 mm
- 188×77×33 mm
- Weight:
- 0,26 kg
- 0,26 kg
- 0,26 kg
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 664-0213F4-Meter (without electrode)Specifications:
More
Specifications
Cat. No.664-0213ModelF4DO accuracy±1%DO concentration0,01 - 45,00 mg/LDO concentration resolution0,01 mg/LDO saturation0,1 - 400%DO barometric pressure range375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPaDO calibration2 points (100% and 0%)Temperature range0...+50 °CTemperature resolution0,1 °CTemperature accuracy±0,3 °CTemperature compensationATC & MTCDisplay3,1" segmented LCDConnectionsBNC, Cinch, NTC 30 kΩPower supply4× AAA batteriesComplianceIP 67Data logging capacity200 measurementsW×D×H188×77×33 mmWeight0,26 kg - 664-0214F4-Standard kitSpecifications:
More
Specifications
Cat. No.664-0214ModelF4DO accuracy±1%DO concentration0,01 - 45,00 mg/LDO concentration resolution0,01 mg/LDO saturation0,1 - 400%DO barometric pressure range375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPaDO calibration2 points (100% and 0%)Temperature range0...+50 °CTemperature resolution0,1 °CTemperature accuracy±0,3 °CTemperature compensationATC & MTCDisplay3,1" segmented LCDConnectionsBNC, Cinch, NTC 30 kΩPower supply4× AAA batteriesComplianceIP 67Data logging capacity200 measurementsW×D×H188×77×33 mmWeight0,26 kg - 664-0215F4-Field kitSpecifications:
More
Specifications
Cat. No.664-0215ModelF4DO accuracy±1%DO concentration0,01 - 45,00 mg/LDO concentration resolution0,01 mg/LDO saturation0,1 - 400%DO barometric pressure range375 - 825 mm Hg; 500 - 1100 mbar, 500…1100 hPaDO calibration2 points (100% and 0%)Temperature range0...+50 °CTemperature resolution0,1 °CTemperature accuracy±0,3 °CTemperature compensationATC & MTCDisplay3,1" segmented LCDConnectionsBNC, Cinch, NTC 30 kΩPower supply4× AAA batteriesComplianceIP 67Data logging capacity200 measurementsW×D×H188×77×33 mmWeight0,26 kg
Sensor
Product Information
- Catalog #Ø×LMaterialConnectionTypeConcentrationDescriptionTemp.AvailabilityPrice
- 12×120 mmPVCBNC/Cinch, 1 m cableLE621 (IP 67), galvanic, with NTC30 KΩ0 - 200%, 0 - 20 mg/lDissolved oxygen probe LE621 (IP 67), galvanic, with NTC30 KΩ temperature probe0...+50 °CLog in for availability1 * 1 ST499,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- FiveGo™ electrode clip and two electrode clip coversFiveGo™ electrode clip and two electrode clip covers662-2026Log in for availability1 * 1 ST - 24,70 €
Product Information
- Catalog #AvailabilityPrice
- FiveGo™ sample bottles (set of 4 pieces)
Product Information
- Catalog #AvailabilityPrice
- FiveGo™ carrying case (4 sample bottles included)FiveGo™ carrying case (4 sample bottles included)662-2024Log in for availability1 * 1 ST - 134,00 €
Product Information
- Catalog #AvailabilityPrice
- Wrist strap for meter



