Order Entry
Belgium
ContactUsLinkComponent
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 3 µm
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 3 µm
Catalog # EXL-114-2546U
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 3 µm
Catalog # EXL-114-2546U
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Max. pressure:
    1000 bar
  • Length:
    250 mm
  • Seq:
    27
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • USP code:
    L10
  • pH range:
    2 - 7
  • Surface area:
    300 m²/g
  • Carbon load:
    5,5%
  • Phase:
    CN
  • Pk:
    1

Specifications

About this item

These Avantor® ACE® CN columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Can be used under both reversed phase and normal phase conditions
  • Capillary to preparative dimensions
  • Wide range of particle sizes (2, 3 and 5 µm)
  • Useful for the separation of polar analytes and compounds with double and triple bonds
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

Where Avantor® ACE® Excel® CN columns are no longer available, please see the Avantor® ACE® CN product page for additional dimensions.

Guard holders

Product Information